This product requires certification to purchase.

100W 3-Light Medium E-26 Incandescent Chandelier in Burnished Chestnut

You last purchased this on
 
Progress Lighting

Savannah 100W 3-Light Medium E-26 Incandescent Chandelier in Burnished Chestnut

  • Fast #
  • Part #PP400786
  • Item #1813065
  • Manufacturer Part #P4007-86
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Savannah 100W 3-Light Medium E-26 Incandescent Chandelier in Burnished Chestnut

  • Fast #
  • Part #PP400786
  • Item #1813065
  • Manufacturer Part #P4007-86
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Burnished Chestnut Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Savannah
Color Finish Name:
Burnished Chestnut
ETL Listed:
No
Glass Type:
Antique Alabaster
Height:
21-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional, Formal
Number of Lights:
3
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
21-1/2 in