26-3/4 in. 100W 5-Light Medium Incandescent Chandelier in Burnished Chestnut
Savannah 26-3/4 in. 100W 5-Light Medium Incandescent Chandelier in Burnished Chestnut
Product Details
Product Details
- 26 3/4" D x 28" H
- Requires five 100W medium base lamps
- Antique alabaster glass
- Burnished Chestnut
Specifications
- Collection:
- Savannah
- Color Finish Name:
- Burnished Chestnut
- Glass Type:
- Antique Alabaster
- Height:
- 28 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Material:
- Steel
- Number of Lights:
- 5
- UL Listed:
- Yes
- Watts:
- 100 W
- Width:
- 26-3/4 in