250 W 1-Light Qpar-38 Outdoor Wall Sconce in Antique Bronze
Square 250 W 1-Light Qpar-38 Outdoor Wall Sconce in Antique Bronze
Package Quantity Info:
Each: 1 Pallet: 64-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Antique Bronze finish.
- Powder coat finish.
- Ideal for a wide variety of interior and exterior applications.
- One 250w PAR-38 or 150w BR-40.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Square
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 8-7/8 in
- Diameter:
- 6 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 12 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Contemporary
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247564309
- Volts:
- 120V
- Watts:
- 250 W
- Width:
- 6 in