This product requires certification to purchase.

60W 3-Light Candelabra E-12-Light Incandescent Outdoor Wall Sconce in Black

You last purchased this on
 
Progress Lighting

Squire 60W 3-Light Candelabra E-12-Light Incandescent Outdoor Wall Sconce in Black

  • Fast #
  • Part #PP560038031
  • Item #7359251
  • Manufacturer Part #P560038-031
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Squire 60W 3-Light Candelabra E-12-Light Incandescent Outdoor Wall Sconce in Black

  • Fast #
  • Part #PP560038031
  • Item #7359251
  • Manufacturer Part #P560038-031
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Profile features clean, modern metal fittings
  • Lantern is accented with contrasting metallic elements
  • A cylindrical frame is comprised of a clear glass diffuser
  • Black finish with Stainless Steel accents.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Squire
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
10-5/8 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
22-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B12
Light Bulb Style:
Tubular
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting, Up Lighting
Lighting Style:
Coastal, Farmhouse, Traditional, Transitional
Material:
Steel
Number of Lights:
3
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
60 W
Width:
9-7/8 in