P550012-020 3-60W CAND HANGING LNTRN
Squire P550012-020 3-60W CAND HANGING LNTRN
Frequently Purchased Together
Product Details
Product Details
- Profile features clean, modern metal fittings
- Lantern is accented with contrasting metallic elements
- A cylindrical frame is comprised of a clear glass diffuser
- Antique Bronze finish with Vintage Brass accents.
Specifications
- Collection:
- Squire
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 9-7/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 20-1/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional, Transitional, Farmhouse, Coastal
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 9-7/8 in