60W 3-Light Candelabra E-12 Incandescent Post Mount Lantern in Black
Squire 60W 3-Light Candelabra E-12 Incandescent Post Mount Lantern in Black
Frequently Purchased Together
Product Details
Product Details
- Profile features clean, modern metal fittings
- Lantern is accented with contrasting metallic elements
- A cylindrical frame is comprised of a clear glass diffuser
- Black finish with Stainless Steel accents.
- Fits 3" post. (order separately.).
Specifications
- Collection:
- Squire
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 9-7/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Curved
- Height:
- 22-5/8 in
- Installation Type:
- Post Mount, Pedestal
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Up Lighting
- Lighting Style:
- Traditional, Transitional, Farmhouse, Coastal
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 9-7/8 in