This product requires certification to purchase.

20-1/4 in. 360W 3-Light Ceiling Mount Candelabra E-12 Incandescent Outdoor Hanging Lantern in Black

You last purchased this on
 
Progress Lighting

Squire 20-1/4 in. 360W 3-Light Ceiling Mount Candelabra E-12 Incandescent Outdoor Hanging Lantern in Black

  • Fast #
  • Part #PP550012031
  • Item #7359242
  • Manufacturer Part #P550012-031
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Squire 20-1/4 in. 360W 3-Light Ceiling Mount Candelabra E-12 Incandescent Outdoor Hanging Lantern in Black

  • Fast #
  • Part #PP550012031
  • Item #7359242
  • Manufacturer Part #P550012-031
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Profile features clean, modern metal fittings
  • Lantern is accented with contrasting metallic elements
  • A cylindrical frame is comprised of a clear glass diffuser
  • Black finish with Stainless Steel accents.
  • Requires Certification

Specifications

Collection:
Squire
Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
20-1/4 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional, Transitional, Farmhouse, Coastal
Material:
Steel
Number of Lights:
3
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
9-7/8 in