23-3/4 x 10-1/8 in. 300W 3-Light Medium E-26 Incandescent Vanity Fixture with Etched Linen Glass in Polished Chrome
Status 23-3/4 x 10-1/8 in. 300W 3-Light Medium E-26 Incandescent Vanity Fixture with Etched Linen Glass in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- K9 glass accents.
- White linen-finish glass shade.
- Crystal-like clarity.
- Polished Chrome finish
- Fixture can be installed with glass facing up or down.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Status
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 10-1/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Luxe, Transitional, Coastal, Modern
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 23-3/4 in