Steel Canopy Pendant Accessory in Brushed Nickel
Steel Canopy Pendant Accessory in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Round pendant accessory.
- Allows for the hanging of 3 pendants off of one outlet box.
- Can be mounted staggered or in line.
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 15-1/2 in
- Dimmable:
- No
- Height:
- 1-19/50 in
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Utilitarian, Commodity
- Material:
- Steel
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V