120V Remote Photocell in Grey
Tork® 120V Remote Photocell in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Title 24 compliant
- Can be used to control one or multiple fixtures
- Up to 2,000 watts
Specifications
- Collection:
- Tork®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter:
- 3 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 5-5/8 in
- Installation Type:
- Wall Mount
- Light Bulb Shape Code:
- B12
- Product Type:
- Photocell
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 3 in