15 in. 100W 1-Light Medium E-26 Incandescent Pendant in Graphite Grey
Tre 15 in. 100W 1-Light Medium E-26 Incandescent Pendant in Graphite Grey
Frequently Purchased Together
Product Details
Product Details
- A tri-arm support adds a sense of architectural and industrial detailing
- Vented shade allows for both downward and upward illumination
- Light reflects off the inside finish of Vintage Silver to provide a metallic reflective effect.
- Graphite finish.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Tre
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite
- Diameter:
- 15 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 13-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Urban Industrial, Transitional, Mid-century, Modern
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 15 in