This product requires certification to purchase.

52 in. 3-Blade LED Ceiling Fan in Antique Bronze

You last purchased this on
 
Progress Lighting

Trevina 52 in. 3-Blade LED Ceiling Fan in Antique Bronze

  • Fast #
  • Part #PP25562030K
  • Item #7359318
  • Manufacturer Part #P2556-2030K
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Trevina 52 in. 3-Blade LED Ceiling Fan in Antique Bronze

  • Fast #
  • Part #PP25562030K
  • Item #7359318
  • Manufacturer Part #P2556-2030K
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Antique Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 52" Trevena ceiling fan features an LED light source, offering both form and function with energy- and cost-savings benefits
  • Trevena fan features three reversible Medium Cherry/Walnut fan blades and Antique Bronze finish
  • The light kit contains a etched opal glass shade and is comprised of a 17W dimmable 3000K LED module, offering 1500 lumens, 90+ CRI
  • Includes a wall control switch
  • Triple capacitor speed control, manual reverse control
  • Indoor ceiling fan ideal for use in great rooms, living rooms, bedrooms and bonus rooms
  • Trevena ceiling fan adds form and function - by providing increased air circulation in rooms
  • Features Modern and Transitional design styling
  • Includes installation instructions and mounting hardware for a quick, easy installation
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification

Specifications

Blade Pitch:
12°
Blade Span:
52 in
CFM:
4742 ft3/min
Ceiling Fan Blade Finish:
Classic Walnut/Medium Cherry
Collection:
Trevina
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Color Temperature:
3000
Control Type:
Slide
Diameter:
52 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Etched Opal
Height:
15-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Shape Code:
B12
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Modern, Transitional
Lumens:
1500
Material:
Steel, Wood
Material Type:
Plywood
Number of Blades:
3
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
64 W