This product requires certification to purchase.

52 in. 3-Blade LED Ceiling Fan in Brushed Nickel

You last purchased this on
 
Progress Lighting

Trevina 52 in. 3-Blade LED Ceiling Fan in Brushed Nickel

  • Fast #
  • Part #PP25560930K
  • Item #7359292
  • Manufacturer Part #P2556-0930K
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Trevina 52 in. 3-Blade LED Ceiling Fan in Brushed Nickel

  • Fast #
  • Part #PP25560930K
  • Item #7359292
  • Manufacturer Part #P2556-0930K
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 52" Trevena ceiling fan features an LED light source, offering both form and function with energy- and cost-savings benefits
  • Trevena fan features three silver fan blades and Brushed Nickel finish
  • The light kit contains a etched opal glass shade and is comprised of a 17W dimmable 3000K LED module, offering 1500 lumens, 90+ CRI
  • Includes a wall control switch
  • Triple capacitor speed control, manual reverse control
  • Indoor ceiling fan ideal for use in great rooms, living rooms, bedrooms and bonus rooms
  • Trevena ceiling fan adds form and function - by providing increased air circulation in rooms
  • Features Modern design styling
  • Includes installation instructions and mounting hardware for a quick, easy installation
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification

Specifications

Blade Pitch:
12°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
4742 ft3/min
Ceiling Fan Blade Finish:
Silver
Collection:
Trevina
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Control Type:
Slide
Diameter:
52 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Etched Opal
Height:
15-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Length:
54 in
Light Bulb Base Type:
Integrated
Light Bulb Shape Code:
B12
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Modern, Transitional
Lumens:
1500
Lumens per Watt:
88.2
Material:
Steel
Number Of Hours:
50000 h
Number of Blades:
3
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
RPM:
174
UL Listed:
Yes
Volts:
120V
Watts:
17 W
Width:
52 in