This product requires certification to purchase.

52 in. 3-Blade LED Ceiling Fan in White

You last purchased this on
 
Progress Lighting

Trevina 52 in. 3-Blade LED Ceiling Fan in White

  • Fast #
  • Part #PP25563030K
  • Item #7638957
  • Manufacturer Part #P2556-3030K
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Trevina 52 in. 3-Blade LED Ceiling Fan in White

  • Fast #
  • Part #PP25563030K
  • Item #7638957
  • Manufacturer Part #P2556-3030K
3.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 52" Trevena ceiling fan features an LED light source, offering both form and function with energy- and cost-savings benefits
  • The light kit contains a etched opal glass shade and is comprised of a 17W dimmable 3000K LED module, offering 1400 lumens, 90+ CRI
  • Trevena fan features three reversible Natural Cherry/White fan blades and White finish
  • Indoor ceiling fan ideal for use in great rooms, living rooms, bedrooms and bonus rooms
  • Features Modern and Transitional design styling
  • Ceiling mounting on down rod
  • Includes easy to assemble canopy system that can be installed on vaulted ceilings up to 4:12 pitch
  • As a general rule of thumb, lighting experts suggest this fan is ideal in a room size that ranges from 226- to 400-square feet
  • Includes installation instructions and mounting hardware for a quick, easy installation
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification

Specifications

Blade Pitch:
12°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
4742 ft3/min
Ceiling Fan Blade Finish:
Natural Cherry/White
Collection:
Trevina
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Control Type:
Slide
Diameter:
52 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Etched Opal
Height:
15-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Shape Code:
B12
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Modern, Transitional
Lumens:
1400
Lumens per Watt:
82
Material:
Steel
Number Of Hours:
50000 h
Number of Blades:
3
Number of Lights:
1
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
17 W