52 in. 3-Blade Indoor Ceiling Fan in Painted Nickel
Trevina II 52 in. 3-Blade Indoor Ceiling Fan in Painted Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- You and your family will relax in your peaceful retreat created by the cool breeze coming from the three-blades rotating overhead.
- This ceiling fan includes two LED bulbs covered by a white opal shade to help extend your day into the evening.
- The fixture is coated in a nickel finish to complete the handsome design.
- Ideal for any living room, great room, or bedroom.
- Perfect for modern or traditional settings.
- Measures 52-inch width by 15-3/4-inch height.
- Uses two LED bulbs that are included (9.5w).
- Does not include a switch
- Add a wall control or remote control.
- Includes installation instructions and mounting hardware for a quick, easy installation
Specifications
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- Ceiling Fan Blade Finish:
- Silver
- Collection:
- Trevina II
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Painted Nickel
- Color Temperature:
- 3000
- Diameter:
- 52 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Height:
- 15-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 52 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Number of Blades:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Volts:
- 120V
- Watts:
- 39 W
- Width:
- 52 in