This product requires certification to purchase.

100W 1-Light Mini Pendant with Etched Glass in Antique Bronze

You last purchased this on
 
Progress Lighting

Trinity 100W 1-Light Mini Pendant with Etched Glass in Antique Bronze

Brand image
You last purchased this on
 
Progress Lighting

Trinity 100W 1-Light Mini Pendant with Etched Glass in Antique Bronze

  • Fast #
  • Part #PP509620
  • Item #2834309
  • Manufacturer Part #P5096-20
5 out of 5 Customer Rating
100W 1-Light Mini Pendant with White Etched Glass

X Points
Color Finish Name: Antique Bronze Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Antique Bronze finish.
  • Etched glass shades with slight banding.
  • Sophisticated style for interior design.
  • Graceful, soft angles with curving lines.
  • Includes two 12", two 15" stems.
  • 90 degree swivel.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Trinity
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Depth:
6-1/2 in
Diameter:
6-1/2 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Etched
Height:
7 in
Installation Type:
Ceiling Mount
Length:
64 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
6-1/2 in



Call for Pricing
Call for Pricing