60W 2-Light Candelabra E-12 Light in Antique Bronze
Trinity 60W 2-Light Candelabra E-12 Light in Antique Bronze
Product Details
Product Details
- Antique Bronze finish.
- Etched glass shades with slight banding.
- Sophisticated style for interior design.
- Graceful, soft angles with curving lines.
Specifications
- Collection:
- Trinity
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Ivory
- Height:
- 18 in
- Installation Type:
- Ceiling Mount
- Length:
- 93 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 12 in