This product requires certification to purchase.

36 in. 480W 8-Light Candelabra E-12 Incandescent Chandelier in Galvanized

You last purchased this on
 
Progress Lighting

Turnbury 36 in. 480W 8-Light Candelabra E-12 Incandescent Chandelier in Galvanized

  • Fast #
  • Part #PP4763141
  • Item #7359281
  • Manufacturer Part #P4763-141
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Turnbury 36 in. 480W 8-Light Candelabra E-12 Incandescent Chandelier in Galvanized

  • Fast #
  • Part #PP4763141
  • Item #7359281
  • Manufacturer Part #P4763-141
5 out of 5 Customer Rating

X Points
Color Finish Name: Galvanized Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The chandelier pendant light from the Turn bury Collection is ideal for welcoming guests and visitors in a foyer or entryway, as well as hanging over dining rooms, kitchen islands, breakfast nook or living room settings.
  • Perfect for coastal, farmhouse, and rustic style settings
  • Gorgeous galvanized finish
  • Solid wood distressed pine frame
  • One 120-inch chain is included to customize for various ceiling heights
  • Use 8 candelabra base bulbs that are sold separately (60 W max - LED/CFL/incandescent)
  • Measures 36-inch diameter by 39-inch height by 162-inch length - installed)
  • Certifications: cULus Dry Location Listed
  • Pairs with the Fontayne, Zin, and Union Square collections by Progress Lighting
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification

Specifications

CSA Certified:
No
Collection:
Turnbury
Color Finish Category:
Greys
Color Finish Name:
Galvanized
Depth:
36 in
Diameter:
36 in
Dimmable:
Yes
ETL Listed:
No
Height:
39 in
Installation Type:
Ceiling Mount
Length:
162 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Integrated LED
Lighting Direction:
Up Lighting
Lighting Style:
Coastal, Farmhouse, Rustic, Urban Industrial
Material:
Steel
Number of Lights:
8
Number of Tiers:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Size:
36 in x 36 in x 39 in
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
36 in