Universal Fan Remote Control in White
Universal Fan Remote Control in White
Frequently Purchased Together
Product Details
Product Details
- Universal remote control. Works with most brands of ceiling fans.
- 3 speed fan control
- Full range light dimming. Works with Progress Lighting LED light kits.
- Convenient storage wall plate. Will mount a typical electrical wall box.
- Ships with mounting hardware as well as wire nuts for electrical connections.
- Remote control measures 1-29/32" W X 2-29/32" H X 31/32" D
- Wall Plate measures 2-3/4" W X 4-9/16" H X 7/8" D
- Batteries are included.
- Includes installation instructions and mounting hardware for a quick, easy installation
Specifications
- CSA Certified:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 7/8 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 4-1/2 in
- Material:
- Plastic
- Product Type:
- Remote Control
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Width:
- 2-3/4 in