This product requires certification to purchase.

72 in. 8-Blade Ceiling Fan with 18W LED Light in Antique Bronze

You last purchased this on
 
Progress Lighting

Vast 72 in. 8-Blade Ceiling Fan with 18W LED Light in Antique Bronze

  • Fast #
  • Part #PP25502030K
  • Item #7359319
  • Manufacturer Part #P2550-2030K
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Vast 72 in. 8-Blade Ceiling Fan with 18W LED Light in Antique Bronze

  • Fast #
  • Part #PP25502030K
  • Item #7359319
  • Manufacturer Part #P2550-2030K
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Antique Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Eight-blade 72" Vast ceiling fan features an LED light source, offering both form and function with energy- and cost-savings benefits.
  • Vast ceiling fan features Antique Bronze blades with an Antique Bronze finish.
  • Beautiful and expansive in design, the 72" Vast ceiling fan is ideal for use in large areas, such as great rooms, family rooms for maximum cooling.
  • The light kit contains a white opal glass shade and is comprised of a 18W dimmable 3000K LED module, offering 1400 lumens, 90+ CRI.
  • Six speed full function remote control with batteries is included - and controls full range dimming and fan speed capabilities.
  • As a general rule of thumb, lighting experts suggest this fan is ideal in a room size that is larger than 400-square feet.
  • UL dry location listed.
  • A 3/4" x 6" down rod is included. Longer accessory down rods can be ordered separately.
  • Includes installation instructions and mounting hardware for a quick, easy installation
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification

Specifications

Blade Pitch:
14°
Blade Span:
72 in
CEC Compliant:
For Sale in CA
CFM:
7982 ft3/min
Ceiling Fan Blade Finish:
Antique Bronze
Collection:
Vast
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Color Temperature:
3000
Control Type:
Remote Control
Diameter:
72 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
6
Glass Type:
Frosted
Height:
16-3/4 in
Indoor Outdoor:
Indoor, Outdoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Integrated
Light Bulb Shape Code:
B12
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Urban Industrial, Mid-century, Modern
Lumens:
1400
Lumens per Watt:
77.8
Material:
Steel
Number of Blades:
8
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
18 W