This product requires certification to purchase.

72 in. 8-Blade Ceiling Fan with 18W LED Light in Brushed Nickel

You last purchased this on
 
Progress Lighting

Vast 72 in. 8-Blade Ceiling Fan with 18W LED Light in Brushed Nickel

  • Fast #
  • Part #PP25500930K
  • Item #7359240
  • Manufacturer Part #P2550-0930K
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Vast 72 in. 8-Blade Ceiling Fan with 18W LED Light in Brushed Nickel

  • Fast #
  • Part #PP25500930K
  • Item #7359240
  • Manufacturer Part #P2550-0930K
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Eight-blade 72" Vast ceiling fan features an LED light source, offering both form and function with energy- and cost-savings benefits.
  • Vast ceiling fan features Brushed Nickel blades with a Brushed Nickel finish and Chrome accents.
  • Beautiful and expansive in design, the 72" Vast ceiling fan is ideal for use in large areas, such as great rooms, family rooms for maximum cooling.
  • The light kit contains a frosted glass shade and is comprised of a 18W dimmable 3000K LED module, offering 1400 lumens, 90+ CRI.
  • Six speed full function remote control with batteries is included - and controls full range dimming and fan speed capabilities.
  • As a general rule of thumb, lighting experts suggest this fan is ideal in a room size that is larger than 400-square feet.
  • UL dry location listed.
  • A 3/4" x 6" down rod is included. Longer accessory down rods can be ordered separately.
  • High Speed Energy Information: Airflow- 7982 cfm, Energy consumption- 28 watts (excluding lights), Airflow efficiency- 285 cfm/watt.
  • Limited Lifetime Warranty
  • Requires Certification

Specifications

Blade Pitch:
14°
Blade Span:
72 in
CEC Compliant:
For Sale in CA
CFM:
7982 ft3/min
CSA Certified:
No
Ceiling Fan Blade Finish:
Brushed Nickel
Collection:
Vast
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Control Type:
Remote Control
Depth:
72 in
Diameter:
72 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
6
Glass Type:
Frosted
Height:
16-3/4 in
Indoor Outdoor:
Indoor, Outdoor
Installation Type:
Ceiling Mount
Length:
72 in
Light Bulb Base Type:
Integrated
Light Bulb Shape Code:
B12
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Urban Industrial, Mid-century, Modern
Lumens:
1400
Lumens per Watt:
77.8
Material:
Steel
Number Of Hours:
50000 h
Number of Blades:
8
Number of Lights:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
RPM:
101
UL Listed:
Yes
Volts:
120V
Watts:
18 W
Width:
72 in