60 in. 5-Blade Indoor/Outdoor Ceiling Fan in Koa Woodgrain
Vernal 60 in. 5-Blade Indoor/Outdoor Ceiling Fan in Koa Woodgrain
Frequently Purchased Together
Product Details
Product Details
- Add a cool breeze to your favorite living space with the Vernal collection 60-inch 5-blade woodgrain LED Wi-Fi transitional indoor/outdoor smart ceiling fan ideal for any bedroom, living room, great room, or covered porch
- Perfect for transitional style settings
- Five slightly curved ABS blades are coated in a handsome woodgrain finish that will complement a variety of living areas
- Measures 60-inch width by 14.25-inch height
- Enjoy smart living technology by controlling your ceiling fan and light with your smart device or voice control via our smart by bond Wi-Fi app
- For ideal illumination, an integrated dimmable LED module light source is included (18 W, 3000K, 90CRI). The light source is covered by a shatterproof white opal shade
- Light experts recommend installing this fan in a room 400-square feet or larger for optimal performance
- Certifications: cETLus damp location listed, title 20, title 24
- Fan and app are compatible with Amazon Alexa, Google Home, and a variety of other smart devices
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- Blade Pitch:
- 30°
- Blade Span:
- 60 in
- CFM:
- 5073 ft3/min
- Ceiling Fan Blade Finish:
- Woodgrain
- Collection:
- Vernal
- Color Finish Category:
- Browns
- Color Finish Name:
- Koa Woodgrain
- Color Temperature:
- 3000
- Control Type:
- Remote Control
- Diameter:
- 60 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Glass Type:
- White
- Height:
- 14-1/4 in
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Downrod, Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1600
- Material:
- Plastic, Synthetic Fiber
- Material Type:
- ABS
- Number Of Hours:
- 50000 h
- Number of Blades:
- 5
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 21 W
- Width:
- 60 in