This product requires certification to purchase.

100W 2-Light Vanity Fixture in Venetian Bronze

You last purchased this on
 
Progress Lighting

Victorian 100W 2-Light Vanity Fixture in Venetian Bronze

  • Fast #
  • Part #PP302874
  • Item #1740034
  • Manufacturer Part #P3028-74
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Victorian 100W 2-Light Vanity Fixture in Venetian Bronze

  • Fast #
  • Part #PP302874
  • Item #1740034
  • Manufacturer Part #P3028-74
4.6 out of 5 Customer Rating

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Venetian Bronze finish with a vintage look.
  • Pure white, triplex opal glass shades.
  • Glass faces up or down to suit your preference.
  • Glass faces up or down to suit your preference
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Victorian
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian® Bronze
Depth:
7-1/4 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Opal
Height:
8-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Traditional
Material:
Brass
Number of Lights:
2
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
16-5/8 in