2-Light LED Flushmount Combine a Linen Drum Shade in Brushed Nickel
Weaver 2-Light LED Flushmount Combine a Linen Drum Shade in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Linen drum shade.
- Linen glass diffuser.
- Replaceable LED module.
- Dimmable to 10% with many ELV dimmers
- 1,211 lumens 71.2 lumens/watt
- 3000K color temperature, 90+ CRI.
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 0.283
- Average Life:
- 6.85 yr
- CSA Certified:
- Yes
- Collection:
- Weaver
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Diameter:
- 16 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Off White
- Height:
- 4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1178
- Lumens per Watt:
- 36
- Material:
- Steel
- Maximum Temperature:
- 30
- Number Of Hours:
- 60000 h
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 17 W
- Width:
- 16 in