100W 1-Light Medium Base Post Lantern in Black
Welbourne 100W 1-Light Medium Base Post Lantern in Black
Frequently Purchased Together
Product Details
Product Details
- Hexagonal framework.
- Vine inspired scrolls.
- Etched flat glass panels.
- UL listed for wet environment
- Clear beveled glass
Specifications
- Collection:
- Welbourne
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Diameter:
- 9-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Beveled
- Height:
- 21-3/4 in
- Installation Type:
- Post Mount, Pedestal
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 9-3/8 in