6-1/2 in. 100W Medium Wall Lantern in Black
Welbourne 6-1/2 in. 100W Medium Wall Lantern in Black
Frequently Purchased Together
Product Details
Product Details
- Hexagonal framework.
- Vine inspired scrolls.
- Etched flat glass panels.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Welbourne
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Depth:
- 9-11/16 in
- Diameter:
- 6-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Beveled
- Height:
- 16-5/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 6-1/2 in