60W 2-Light Medium E-26 Incandescent Outdoor Ceiling Fixture
Weldon 60W 2-Light Medium E-26 Incandescent Outdoor Ceiling Fixture
Frequently Purchased Together
Product Details
Product Details
- Weldon’s nautical influences conjure a seaside vibe-no water needed
- Clear seeded-glass shade resemble ship’s lights
- The flush mount is best suited for porches, breezeways, mudrooms and utility areas, or even in a rec room or boy’s bedroom
- Perfectly suited for Farmhouse and Transitional styles
- Deep Black finish
- Measures 10 3/4in diameter x 4 1/2in ht.
- Uses two 60-watt max. medium base bulb or LED equivalent (sold separately)
- CSA Safety listed for use in damp locations
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
- Includes installation instructions and mounting hardware
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Weldon
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 10-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 4-1/2 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Farmhouse, Transitional
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 13/4 in