60W 3-Light Candelabra E-12 Semi-Flush Mount Ceiling Fixture in Matte Black
Winslett 60W 3-Light Candelabra E-12 Semi-Flush Mount Ceiling Fixture in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Lightly seeded glass shade rest in shiny pedestal light bases that add an unexpected, but welcomed dash of modern personality to this clean, traditional design
- Savor this fresh take on a classic light choice as your gaze traces graceful arms and clean, crisp lines coated in a gorgeous black finish
- Immerse yourself in a home atmosphere primed for relaxation and inspired thinking with the semi-flush mount's beautiful craftmanship
- Ideal for any hall, foyer, stairways, or kitchen
- Perfect for transitional, rustic, farmhouse, or coastal settings
- Measures 13-3/4-inch width by 11-7/8-inch height
- Uses three medium base bulbs that are sold separately (60W max - LED or incandescent)
- Able to be fully dimmable with dimmable bulbs
- Includes installation instructions and mounting hardware
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- Collection:
- Winslett
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 13-3/4 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Seedy
- Height:
- 11-7/8 in
- Installation Type:
- Ceiling Mount, Semi-flush Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Coastal, Country, Farmhouse, French Country, Lodge, Rustic, Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 13-3/4 in