17W 1-Light LED Outdoor Wall Sconce in Black
Wish 17W 1-Light LED Outdoor Wall Sconce in Black
Frequently Purchased Together
Product Details
Product Details
- Etched white linen glass.
- Includes removable dark sky shield for full cut-off illumination.
- Powder coated finish.
- Meets California Title 24 high efficacy requirements for outdoor use only.
- 1,211 lumens 71.2 lumens/watt
- 3000K color temperature, 90+ CRI.
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 0.142
- Average Life:
- 6.85 yr
- CSA Certified:
- Yes
- Collection:
- Wish
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 10-1/2 in
- Diameter:
- 9 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Etched White Linen
- Height:
- 12-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Style:
- Transitional, Craftsman
- Lumens:
- 234
- Lumens per Watt:
- 14.1
- Material:
- Aluminum
- Number Of Hours:
- 60000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 17 W
- Width:
- 9 in