This product requires certification to purchase.

9W 1-Light Post Mount Lantern in Black

You last purchased this on
 
Progress Lighting

Wish 9W 1-Light Post Mount Lantern in Black

  • Fast #
  • Part #PP64243130K9
  • Item #7016843
  • Manufacturer Part #P6424-3130K9
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Wish 9W 1-Light Post Mount Lantern in Black

  • Fast #
  • Part #PP64243130K9
  • Item #7016843
  • Manufacturer Part #P6424-3130K9
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Etched white linen glass.
  • Replaceable LED module.
  • Powder coated finish.
  • Meets California Title 24 high efficacy requirements for outdoor use only.
  • 623 lumens 69.2 lumens/watt per module
  • 3000K color temperature, 90+ CRI.
  • Requires Certification
  • Green


Specifications

AMP:
0.075
Collection:
Wish
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
9 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
Yes
Glass Type:
Etched White Linen
Height:
14-13/16 in
Installation Type:
Post Mount, Pedestal
Light Bulb Shape Code:
B12
Light Bulb Type:
LED
Lighting Style:
Transitional, Craftsman
Lumens:
257
Lumens per Watt:
32.9
Material:
Aluminum
Number Of Hours:
60000 h
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
Volts:
120V
Watts:
9 W
Width:
9 in