100W 1-Light Light Medium E-26 Incandescent Mini Pendant in Brushed Nickel
Wisten 100W 1-Light Light Medium E-26 Incandescent Mini Pendant in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Perfect for modern or transitional style settings
- Beautiful brushed nickel finish
- Elegant etched glass
- Two 6-inch stems, one 12-inch stem, and two 15-inch stems are included
- Use 1 medium base bulb that is sold separately (100 W max - LED/CFL/incandescent)
- Measures 3.875-inch diameter by 9.75-inch height by 67-inch length - installed
- Certifications: UL-CUL Dry Location Listed
- Pairs with the Leap, Chadwick and Haven collections by Progress Lighting
- 1-year Limited Warranty guarantees your complete satisfaction
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Leap, Chadwick and Haven
- CSA Certified:
- No
- Collection:
- Wisten
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-22/25 in
- Diameter:
- 3-7/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 9-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 7-9/100 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional, Modern
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 3-7/8 in