100W 1-Light Vanity Fixture with Etched Glass in Brushed Nickel
Wisten 100W 1-Light Vanity Fixture with Etched Glass in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brushed Nickel finish.
- Soft White etched glass.
- Sweeping arcs cascade from metal frame.
- Extensive collection of Wisten fixtures to coordinate.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Wisten
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 8-3/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional, Modern
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247154906
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 4-1/2 in