3 Light 300W Vanity Light Fixture Brushed Nickel
Wisten 3 Light 300W Vanity Light Fixture Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Brushed Nickel finish.
- Soft White etched glass.
- Sweeping arcs cascade from metal frame.
- Extensive collection of Wisten fixtures to coordinate.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Wisten
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 8-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional, Modern
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 21 in