9 Light 540W Candelabra Chandelier Brushed Nickel
Wisten 9 Light 540W Candelabra Chandelier Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Ideal for a dining room or great room
- Perfect for modern and transitional style settings
- Beautiful brushed nickel finish
- Elegant etched glass
- One 120-inch chain is included to customize for various ceiling heights
- Use 9 candelabra base bulbs that are sold separately (60 W max - LED/CFL/incandescent)
- Measures 27-inch diameter by 33.375-inch height by 156-inch length - installed)
- Certifications: UL-CUL Dry Location Listed
- Pairs with the Leap, Chadwick, and Haven collections by Progress Lighting
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- CSA Certified:
- No
- Collection:
- Wisten
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 27 in
- Diameter:
- 27 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 33-3/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 156 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional, Modern
- Material:
- Steel
- Number of Lights:
- 9
- Number of Tiers:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 27 in x 27 in x 33.375 in
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 27 in