9W 1-Light LED Outdoor Wall Sconce in White
Z-1030 9W 1-Light LED Outdoor Wall Sconce in White
Frequently Purchased Together
Product Details
Product Details
- A modern outdoor LED sconce.
- LED source provides energy efficient source with low maintenance and cost savings benefits
- Features an architectural-inspired open linear frame and clear glass diffuser
- Finished in Satin White
- 623 lumens 69.2 lumens/watt per module
- 3000K color temperature, 90+ CRI.
- Meets California Title 24 - JA8 - 2016.
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 0.075
- Average Life:
- 6.85 yr
- CSA Certified:
- Yes
- Collection:
- Z-1030
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Depth:
- 5-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Clear, Clear Seeded
- Height:
- 20 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 623
- Material:
- Aluminum
- Number Of Hours:
- 60000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 9 W
- Width:
- 5-1/8 in