This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Vanity Fixture in Black

You last purchased this on
 
Progress Lighting

Zura 100W 1-Light Medium E-26 Incandescent Vanity Fixture in Black

  • Fast #
  • Part #PP300061031
  • Item #7359283
  • Manufacturer Part #P300061-031
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

Zura 100W 1-Light Medium E-26 Incandescent Vanity Fixture in Black

  • Fast #
  • Part #PP300061031
  • Item #7359283
  • Manufacturer Part #P300061-031
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Features triangular, etched opal glass.
  • Geometric elements to add modern flair to a bath or powder room
  • Brushed Nickel finish.
  • Part of the Design Series Collections offering high style and design.
  • Part of the Design Series collections offering high style and design
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Zura
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
7 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Etched
Height:
13-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Modern, Transitional
Material:
Zinc
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
100 W
Width:
4-1/2 in