This product requires certification to purchase.

12 ft. Orange Lashing Strap

ProGrip Cargo Control

12 ft. Orange Lashing Strap

  • Fast #
  • Part #U512121
  • Item #7313422
4.9 out of 5 Customer Rating
Brand image
ProGrip Cargo Control

12 ft. Orange Lashing Strap

  • Fast #
  • Part #U512121
  • Item #7313422
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lashing strap with tightening loop and hand carry loop
  • Hi tensile orange polypropylene webbing
  • 12ft working length
  • 1200 lb Break Strength
  • 400 lb Working Load Limit
  • carry handles for easy ground transport
  • Tightening loop prevents strap rotation during tightening
  • large release lever with easy access
  • aggressive bite to hold the strap in place
  • Requires Certification

Specifications

Color Finish Name:
Orange
Length:
12 ft
Material:
Plastic
Material Type:
Polypropylene
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Tool Type:
Lashing Strap
Weight:
3 lb
Width:
1 in
Work Load Limit:
400 lb