6 ft. Yellow Lashing Strap
6 ft. Yellow Lashing Strap
Package Quantity Info:
Each: 1 Case: 6-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Lashing strap with tightening loop and hand carry loop
- Hi tensile yellow polypropylene webbing
- 6ft working length
- 1200 lb Break Strength
- 400 lb Working Load Limit
- carry handles for easy ground transport
- Tightening loop prevents strap rotation during tightening
- large release lever with easy access
- aggressive bite to hold the strap in place
Specifications
- Color Finish Name:
- Yellow
- Length:
- 6 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Tool Type:
- Lashing Strap
- Weight:
- 14 lb
- Width:
- 1 in
- Work Load Limit:
- 400 lb