This product requires certification to purchase.

8 ft. Green Lashing Strap

You last purchased this on
 
ProGrip Cargo Control

8 ft. Green Lashing Strap

  • Fast #
  • Part #U512084
  • Item #7313423
  • Manufacturer Part #512084
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ProGrip Cargo Control

8 ft. Green Lashing Strap

  • Fast #
  • Part #U512084
  • Item #7313423
  • Manufacturer Part #512084
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lashing strap with tightening loop and hand carry loop
  • Hi tensile green polypropylene webbing
  • 8ft working length
  • 1200 lb Break Strength
  • 400 lb Working Load Limit
  • carry handles for easy ground transport
  • Tightening loop prevents strap rotation during tightening
  • large release lever with easy access
  • aggressive bite to hold the strap in place
  • Requires Certification

Specifications

Color Finish Name:
Green
Length:
8 ft
Material:
Plastic
Material Type:
Polypropylene
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Tool Type:
Lashing Strap
Width:
1 in
Work Load Limit:
400 lb