Frequently Purchased Together
Product Details
Product Details
- Plate allows supply valves to be installed at rough-in stage
- No more separate parts and pieces - one easy-to-install product
- Saves time in installation and testing
- Consistent installations - clean, solid, professional
- Includes debris cover
Specifications
- ADA Compliant:
- No
- ASME:
- A112.18.1
- Adjustable:
- No
- Application:
- Plumbing, Water Supply
- Color Finish Name:
- Nickel Plated
- Diameter:
- 3 in
- End Connection 1:
- Barbed
- End Connection 2:
- Compression
- End Connections:
- Barbed x Compression
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Handle Material:
- Zinc
- Handle Type:
- T-handle
- Height:
- 4-1/2 in
- Material:
- Brass, Plastic
- Material Type:
- ABS, Polyethylene
- Maximum Temperature:
- 200
- Product Type:
- Valve Outlet Plate
- UL Listed:
- No
- Valve Type:
- Quarter Turn
- WaterSense Labeled:
- No
- Width:
- 4-1/2 in