2-1/2 in. Brass Full Port Press Ball Valve
Model 2971.1XL 2-1/2 in. Brass Full Port Press Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Engineered with a 420 stainless steel grip ring plus a 304 stainless steel separator ring for sizes 1/2" to 2" and a PBT separator ring for sizes 2-1/2" to 4"
- FKM sealing element
- Wide range of fitting configurations
- Eliminates threading and welding
- No fire watches, hot work permits or messy cutting oils
- Makes secure press connections on sizes from 1/2" to 4" in seconds
- Compatible with existing press tools
- Backed by limited written warranty
- For potable water installations
- Brass
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI Z1157
- ASME:
- ASME B31, ASME B31.1, ASME B31.10, ASME B31.3
- Collection:
- Model 2971.1XL
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Handle Length (in):
- 11-11/50 in
- Handle Material:
- Steel
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-47/100 in
- Material:
- Brass, Plastic, Steel
- Material Type:
- PTFE
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 300
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- 0 to 250 Deg F (-18 to 121 Deg C)
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lockable Metal Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2-1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 7 lb