This product requires certification to purchase.

2 x 0.125 in. Rubber Flange Gasket

You last purchased this on
 
PROSELECT®

2 x 0.125 in. Rubber Flange Gasket

  • Fast #
  • Part #PSMFGDIK
  • Item #7688426
  • Manufacturer Part #PSMFGDIK
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

2 x 0.125 in. Rubber Flange Gasket

  • Fast #
  • Part #PSMFGDIK
  • Item #7688426
  • Manufacturer Part #PSMFGDIK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Rubber water meter flange gasket
  • End Connections: 2 in
  • Thickness: 1/8 in.
  • Requires Certification

Documents


Specifications

Diameter - Outside:
2 in
Material:
Rubber
Material Type:
NBR
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer – www.P65Warnings.ca.gov
Thickness:
0.125 in