1/2 in x 10mm. Hex Head Self Piercing Screw (Pack of 1000)
1/2 in x 10mm. Hex Head Self Piercing Screw (Pack of 1000)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 162-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Self-piercing screws
- IHWH slot
- Axial load is 13.6 kg
- Driving speed is 2,500 rpm
Documents
Specifications
- Application:
- Residential
- Coating:
- Zinc Plated
- Grade:
- 2
- Head Diameter:
- 5/16 in
- Head Style:
- Hex
- Length:
- 1/2 in
- Material:
- Zinc Plated
- Package Quantity:
- Pack of 1000
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Screw Head:
- Hex Head
- Thread Size:
- 10 mm