1/2 in. Galvanized High Carbon Steel Fitting Brush
1/2 in. Galvanized High Carbon Steel Fitting Brush
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 72-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Tempered high carbon kinked steel bristles
- Galvanized 2-ply wire stem
- Concave surface plastic handle
Specifications
- Brush Type:
- Fitting Brush
- Diameter - Outside:
- 1/2 in
- Handle Material:
- Plastic
- Length:
- 6-1/2 in
- Material:
- Galvanized, High Carbon Steel
- Number of Tools Included:
- 1
- UPC:
- 781889193419