1/2 in. Galvanized High Carbon Steel Fitting Brush
1/2 in. Galvanized High Carbon Steel Fitting Brush
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: 0 Available in Wichita, KS - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Hex shaft
- Tempered high carbon kinked steel bristles
- Galvanized 2-ply wire stem
Documents
Specifications
- Brush Type:
- Fitting Brush
- Diameter - Outside:
- 1/2 in
- Length:
- 6 in
- Material:
- Galvanized, High Carbon Steel
- Number of Tools Included:
- 1