This product requires certification to purchase.

1/2 in. PTFE Pipe Thread Tape in Yellow

You last purchased this on
 
PROSELECT®

1/2 in. PTFE Pipe Thread Tape in Yellow

  • Fast #
  • Part #PSGTTD260
  • Item #1508423
  • Manufacturer Part #GTTD260
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

1/2 in. PTFE Pipe Thread Tape in Yellow

  • Fast #
  • Part #PSGTTD260
  • Item #1508423
  • Manufacturer Part #GTTD260
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 200 Case: 400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 3 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Constructed with 100% PTFE
  • Intended for application to male threads of metal pipe not exceeding 1-1/2 in
  • Requires Certification

Specifications

Application:
Plumbing
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Length:
260 in
Material:
Plastic
Material Type:
PTFE
Maximum Temperature:
518
Pressure - Maximum:
2000 psi
Product Type:
PTFE Tape
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Temperature Range:
-300 to 518 Deg F
Thickness:
0.0035 in
UL Listed:
UL 1321
Width:
1/2 in