This product requires certification to purchase.

1/2 in. Thread Zinc Hex Nut 25-Pack

This product has been replaced by

FNW® Carbon Steel Heavy Hex Nut 12 Pack
FNW® 1/2 in. Carbon Steel Heavy Hex Nut 12 Pack
Manufacturer Part #FNWHHNGAZ12
You last purchased this on
 
PROSELECT®

1/2 in. Thread Zinc Hex Nut 25-Pack

  • Fast #
  • Part #PS000338
  • Item #4565965
  • Manufacturer Part #679386
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

FNW® Carbon Steel Heavy Hex Nut 12 Pack
FNW® 1/2 in. Carbon Steel Heavy Hex Nut 12 Pack
Manufacturer Part #FNWHHNGAZ12
PROSELECT®

1/2 in. Thread Zinc Hex Nut 25-Pack

  • Fast #
  • Part #PS000338
  • Item #4565965
  • Manufacturer Part #679386
4.7 out of 5 Customer Rating

X Points
per PACK

Package Quantity Info:

EA: 1 IP: 1 CA: 10 PT: 900
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B18.2.2
ASTM:
ASTM A-563, ASTM F-1941
Coating:
Zinc Plated
Diameter - Inside 1:
1/2 in
Grade:
A
Material:
Carbon Steel
Package Quantity:
Pack of 25
Product Type:
Heavy Duty
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Thread Size:
13 mm