1/2 in. x 520 in. White PTFE Pipe Thread Tape
1/2 in. x 520 in. White PTFE Pipe Thread Tape
-
Pick Up: 7 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- High density
- Can be used on all types of threaded fittings for passage of potable and non-potable water, most chemicals, oxygen, liquid and natural gas, hydraulic lines, and high-pressure lines not exceeding 1-1/2" in diameter
- Not for use on hydrocarbons (liquid fuels such as gasoline or diesel) can be used when assemblies handle gasoline, naphtha, benzene, kerosene and petroleum oils to make joints tight against leakage
- Conforms to: MIL Spec T-27730A, CSA - 232943 and ANSI - AS112.18.1M
- Constructed with 100% PTFE
- Elongation: Minimum of 25%
- Tape can withstand 10% Sodium Hydrochloride
Specifications
- Application:
- Chemicals, Gas, Natural Gas, Oxygen, Plumbing
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 520 in
- Material:
- Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 518
- Pressure - Maximum:
- 2000 psi
- Product Type:
- PTFE Tape
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Thickness:
- 0.0035 in
- UL Listed:
- UL 1321
- Width:
- 1/2 in