1-1/2 in. Element Socket Tool
1-1/2 in. Element Socket Tool
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 12-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits most screw-in type water heater elements
- Zinc-plated for durability
- Fits 1 1/2" nuts
- Deep throat to reach where adjustable wrenches can't
Documents
Specifications
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Material:
- Zinc Plated