This product requires certification to purchase.

1-1/2 in. Rubber Gasket

You last purchased this on
 
PROSELECT®

1-1/2 in. Rubber Gasket

  • Fast #
  • Part #PSMFGDIJ
  • Item #7688425
  • Manufacturer Part #PSMFGDIJ
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

1-1/2 in. Rubber Gasket

  • Fast #
  • Part #PSMFGDIJ
  • Item #7688425
  • Manufacturer Part #PSMFGDIJ
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Rubber water meter flange gasket
  • End Connections: 1-1/2 in
  • Thickness: 1/8 in.
  • Requires Certification

Documents


Specifications

Diameter - Outside:
1-1/2 in
Material:
Rubber
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer – www.P65Warnings.ca.gov